Product details
- Non-Slip, Slotted Tip
- 3/8 in Tip Size
- 28 3/8 in Overall Length
- Alloy Steel Material
Specifications
Material | Alloy Steel |
Tip Thickness | 0.055 in |
Finish | Black Oxide |
Handle Color | Black & Red |
Handle Type | Straight |
Blade Length | 20 in |
Magnetic | No |
Tip Type | Slotted |
Blade Dia. | 0.251 in |
Overall Length | 28.375 in |
Handle Material | Dual Material |
Tip Size | 3/8 in |
Weight | 0.0 LB |
EAN or UPC | 99575800740 |