text.skipToContent text.skipToNavigation


80089

Dual Material Square Screwdriver

Item #101639660
each
    Shipment Options

Product details

  • Non-Slip, Square Tip
  • #0 Tip Size
  • 8.1 in Overall Length
  • Alloy Steel Material

Specifications

Handle Diameter 1.17 in
Tip Type Square
Handle Color Black & Red
Blade Length 4 in
Handle Length 4.14 in
Handle Material Dual Material
Material Alloy Steel
Overall Length 8.1 in
Finish Black Oxide
Tip Size #0
Handle Type Straight
Blade Dia. 0.196 in
Magnetic No
Weight 0.19 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800894
Close Compare List Open Compare List Toggle

Product Comparison