text.skipToContent text.skipToNavigation


80102

Socket Set

Item #115119477
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 5 Pieces
  • 6 Points

Specifications

No. of Points 6
Size Range [Max] 8 mm
Material Chrome Molybdenum
Socket Drive Size 1/4 in
No. of Pieces 5
Finish Manganese Phosphate
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575801020
Close Compare List Open Compare List Toggle

Product Comparison