Product details
- 1/4 in Socket Drive Size
- 9 mm Socket Size
- 6 Points
- Alloy Steel Material
- 1.929 in Overall Length
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Serration depth inside the socket is as deep as the fastener hold it in the correct position
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
Specifications
No. of Points | 6 |
Drive End Diameter | 0.516 in |
Finish | Full Polish Chrome |
Socket Drive Size | 1/4 in |
Wrench Depth | 0.197 in |
Socket Size | 9 mm |
Length Type | Deep |
Length | 1.929 in |
Magnetic | No |
Wrench End | 0.516 in |
Inch/Metric | Metric |
Length to Shoulder | 0.866 in |
Drive End | 0.516 in |
Overall Length | 1.929 in |
Material | Alloy Steel |
Bolt Clearance | 0.217 in |
Weight | 0.088 LB |
EAN or UPC | 99575801440 |