text.skipToContent text.skipToNavigation


80151D

Hex Bit SAE Socket

Item #101578033
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 1/16 in Socket Size

Specifications

Socket Size 1/16 in
Exposed Bit Length 0.655 in
Drive End Diameter 0.508 in
Bit Length 0.984 in
Socket Drive Size 1/4 in
Socket Type Hex Bit
Inch/Metric SAE
Length 1.53 in
Nose Diameter 0.508 in
Length Type Standard
Weight 0.046 LB
EAN or UPC 99575801518
Close Compare List Open Compare List Toggle

Product Comparison