text.skipToContent text.skipToNavigation


80161

Hex Bit Metric Socket

Item #101561146
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 2 mm Socket Size

Specifications

Socket Drive Size 1/4 in
Exposed Bit Length 0.665 in
Inch/Metric Metric
Socket Size 2 mm
Bit Length 0.984 in
Nose Diameter 0.508 in
Length Type Standard
Length 1.53 in
Drive End Diameter 0.508 in
Socket Type Hex Bit
Weight 0.046 LB
EAN or UPC 99575801617
Close Compare List Open Compare List Toggle

Product Comparison