text.skipToContent text.skipToNavigation


80166

Hex Bit Metric Socket

Item #101578431
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 6 mm Socket Size

Specifications

Drive End Diameter 0.508 in
Exposed Bit Length 0.67 in
Length Type Standard
Socket Size 6 mm
Length 1.53 in
Nose Diameter 0.508 in
Inch/Metric Metric
Socket Drive Size 1/4 in
Socket Type Hex Bit
Bit Length 0.984 in
Weight 0.046 LB
EAN or UPC 99575801662
Close Compare List Open Compare List Toggle

Product Comparison