text.skipToContent text.skipToNavigation


80172

Torx® Bit Socket

Item #101578035
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • T10 Socket Size

Specifications

Nose Diameter 0.508 in
Socket Drive Size 1/4 in
Drive End Diameter 0.508 in
Length Type Standard
Exposed Bit Length 0.688 in
Inch/Metric Torx®
Length 1.53 in
Socket Type Torx® Bit
Bit Length 0.984 in
Weight 0.046 LB
Package Quantity 1.0 Piece
EAN or UPC 99575801723
Close Compare List Open Compare List Toggle

Product Comparison