text.skipToContent text.skipToNavigation


80175

Torx® Bit Socket

Item #101601405
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • T25 Socket Size

Specifications

Length 1.53 in
Inch/Metric Torx®
Exposed Bit Length 0.688 in
Socket Type Torx® Bit
Socket Drive Size 1/4 in
Drive End Diameter 0.508 in
Length Type Standard
Bit Length 0.984 in
Nose Diameter 0.508 in
Weight 0.046 LB
EAN or UPC 99575801754
Close Compare List Open Compare List Toggle

Product Comparison