text.skipToContent text.skipToNavigation


80302D

Metric Standard Socket Set

Item #115119486
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 13 Pieces
  • Metric
  • 6 Points

Specifications

No. of Points 6
Socket Size Range 4 mm to 15 mm
Socket Drive Size 1/4 in
Finish Full Polish Chrome
Inch/Metric Metric
Length Type Standard
No. of Pieces 13
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575803024
Close Compare List Open Compare List Toggle

Product Comparison