text.skipToContent text.skipToNavigation


80305S

SAE Mid Length Socket Set

Item #102321576
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 10 Pieces
  • SAE
  • 6 Points

Specifications

Length Type Mid Length
Socket Drive Size 1/4 in
Inch/Metric SAE
No. of Pieces 10
No. of Points 6
Finish Full Polish Chrome
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575833052
Close Compare List Open Compare List Toggle

Product Comparison