text.skipToContent text.skipToNavigation


80306

Metric Standard Socket Set

Item #101380217
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 13 Pieces
  • Metric
  • 12 Points

Specifications

Length Type Standard
No. of Pieces 13
Inch/Metric Metric
Socket Drive Size 1/4 in
No. of Points 12
Socket Size Range 4 mm to 15 mm
Finish Full Polish Chrome
Weight 0.7 LB
Package Quantity 1.0 Piece
EAN or UPC 99575803062
Close Compare List Open Compare List Toggle

Product Comparison