text.skipToContent text.skipToNavigation


80308

Metric Deep Socket Set

Item #101388696
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 13 Pieces
  • Metric
  • 12 Points

Specifications

Length Type Deep
Socket Drive Size 1/4 in
Inch/Metric Metric
Socket Size Range 4 mm to 15 mm
No. of Pieces 13
Finish Full Polish Chrome
No. of Points 12
Weight 1.278 LB
Package Quantity 1.0 Piece
EAN or UPC 99575803086
Close Compare List Open Compare List Toggle

Product Comparison