text.skipToContent text.skipToNavigation


80311

Metric Flex Socket Set

Item #101385420
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 12 Pieces
  • Metric
  • 6 Points

Specifications

Inch/Metric Metric
Length Type Standard
Socket Size Range 5 mm to 15 mm
No. of Pieces 12
No. of Points 6
Finish Full Polish Chrome
Socket Drive Size 1/4 in
Weight 2.5 LB
Package Quantity 1.0 Piece
EAN or UPC 99575803116
Close Compare List Open Compare List Toggle

Product Comparison