text.skipToContent text.skipToNavigation


80319

Socket Set

Item #115119489
each
    Shipment Options

Product details

  • 1/4 in, 3/8 in Socket Drive Size
  • 10 Pieces
  • Metric
  • 6 Points

Specifications

Finish Manganese Phosphate
No. of Points 6
Inch/Metric Metric
No. of Pieces 10
Socket Drive Size 1/4 in, 3/8 in
Material Chrome Molybdenum
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575803192
Close Compare List Open Compare List Toggle

Product Comparison