GearWrench Tool
80321
6 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #101388697
each
Product details
- 1/4 in Socket Drive Size
- 6 Pieces
- Metric
features
- Bits made of S2 steel for strength and durability
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
Specifications
Socket Size Range | 2 mm to 6 mm |
Size Range [Min] | 2 mm |
Socket Drive Size | 1/4 in |
Finish | Full Polish Chrome Holder with Black Oxide Bit |
Material | Alloy Steel with S2 Steel Bit |
No. of Pieces | 6 |
Socket Type | Hex Bit |
Length Type | Standard |
Size Range [Max] | 6 mm |
Set Includes | 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm |
Inch/Metric | Metric |
Weight | 0.428 LB |
EAN or UPC | 99575803215 |