text.skipToContent text.skipToNavigation


80322

External Torx® Deep Socket Set

Item #101375490
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 6 Pieces
  • Torx®

Specifications

Size Range [Max] E10
Socket Drive Size 1/4 in
Size Range [Min] E4
Socket Type E-Torx®
No. of Pieces 6
Length Type Deep
Inch/Metric Torx®
Weight 0.459 LB
Package Quantity 1.0 Piece
EAN or UPC 99575803222
Close Compare List Open Compare List Toggle

Product Comparison