text.skipToContent text.skipToNavigation


80324

1/4" Drive Socket Set

Item #101394145
each
    Shipment Options

Product details

  • 13 Pieces
  • 1/4" Drive Size
  • 6 Points
  • Standard

Specifications

No. of Points 6
Socket Size Range 3/16 in to 1/2 in
No. of Pieces 13
Socket Drive Size 1/4 in
Inch/Metric Inch
Socket Series Standard
Weight 0.705 LB
EAN or UPC 99575803246
Close Compare List Open Compare List Toggle

Product Comparison