text.skipToContent text.skipToNavigation


80368

Deep SAE Socket

Item #101388698
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 9/16 in Socket Size
  • 6 Points

Specifications

Wrench End 0.78 in
Wrench Depth 0.35 in
Length to Shoulder 1.142 in
Inch/Metric SAE
Drive End Diameter 0.78 in
Socket Drive Size 3/8 in
No. of Points 6
Socket Size 9/16 in
Length 2 1/2 in
Length Type Deep
Finish Full Polish Chrome
Bolt Clearance 0.335 in
Weight 0.176 LB
Package Quantity 1.0 Piece
EAN or UPC 99575803680
Close Compare List Open Compare List Toggle

Product Comparison