text.skipToContent text.skipToNavigation


80389S

Mid Length Metric Socket

Item #102323733
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 7 mm Socket Size
  • 6 Points

Specifications

Bolt Clearance 0.2 in
Drive End Diameter 0.66 in
Wrench Depth 0.35 in
Socket Drive Size 3/8 in
Length 1.81 in
Wrench End 0.42 in
Inch/Metric Metric
Socket Size 7 mm
Length to Shoulder 1.02 in
Socket Type Mid Length
Finish Full Polish Chrome
No. of Points 6
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575823893
Close Compare List Open Compare List Toggle

Product Comparison