text.skipToContent text.skipToNavigation


80415D

Hex Bit SAE Socket

Item #101396092
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 9/64 in Socket Size

Specifications

Socket Size 9/64 in
Inch/Metric SAE
Length 1.653 in
Drive End Diameter 0.688 in
Length Type Standard
Exposed Bit Length 0.591 in
Socket Drive Size 3/8 in
Bit Length 0.984 in
Socket Type Hex Bit
Nose Diameter 0.59 in
Weight 0.2 LB
EAN or UPC 99575804151
Close Compare List Open Compare List Toggle

Product Comparison