text.skipToContent text.skipToNavigation


80424

Hex Bit Metric Socket

Item #101375497
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 3 mm Socket Size

Specifications

Inch/Metric Metric
Nose Diameter 0.59 in
Length 1.653 in
Socket Size 3 mm
Exposed Bit Length 0.625 in
Bit Length 0.984 in
Socket Type Hex Bit
Length Type Standard
Drive End Diameter 0.688 in
Socket Drive Size 3/8 in
Weight 0.2 LB
EAN or UPC 99575804243
Close Compare List Open Compare List Toggle

Product Comparison