text.skipToContent text.skipToNavigation


80427

Hex Bit Metric Socket

Item #101389958
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 6 mm Socket Size

Specifications

Drive End Diameter 0.688 in
Length 1.653 in
Socket Type Hex Bit
Inch/Metric Metric
Socket Drive Size 3/8 in
Exposed Bit Length 0.625 in
Socket Size 6 mm
Length Type Standard
Bit Length 0.984 in
Nose Diameter 0.59 in
Weight 0.2 LB
EAN or UPC 99575804274
Close Compare List Open Compare List Toggle

Product Comparison