text.skipToContent text.skipToNavigation


80430

Hex Bit Metric Socket

Item #101388699
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 9 mm Socket Size

Specifications

Socket Type Hex Bit
Bit Length 1.181 in
Length 1.968 in
Drive End Diameter 3/4 in
Socket Size 9 mm
Socket Drive Size 3/8 in
Nose Diameter 0.75 in
Length Type Standard
Inch/Metric Metric
Exposed Bit Length 0.906 in
Weight 0.2 LB
EAN or UPC 99575804304
Close Compare List Open Compare List Toggle

Product Comparison