Product details
- 3/8 in Drive Size
- 5.984 in Overall Length
- Inch
features
- Ball end allows up to a 25° entry angle to work in hard to reach places
- 6" overall length
- Bits made of S2 steel for strength and durability
- Heat-treated socket base for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
Specifications
Inch/Metric | Inch |
Socket Drive Size | 3/8 in |
Overall Length | 5.984 in |
Socket Size | 5/16 in |
Drive Type | Ball Hex |
Material | Alloy Steel |
Bit Length | 5.393 in |
Exposed Bit Length | 4.922 in |
Socket Type | Long Ball Hex |
Finish | Full Polish Chrome Holder with Black Oxide Bit |
Drive End | 0.688 in |
Drive End Diameter | 0.688 in |
Length | 5.984 in |
Nose Diameter | 0.590 in |
Weight | 0.3 LB |
EAN or UPC | 99575804397 |