Product details
- 3/8 in Socket Drive Size
- 3/8 in Socket Size
Specifications
Socket Type | Long Ball Hex |
Socket Drive Size | 3/8 in |
Drive End Diameter | 3/4 in |
Nose Diameter | 0.59 in |
Bit Length | 5.275 in |
Exposed Bit Length | 4.922 in |
Inch/Metric | SAE |
Length | 5.984 in |
Socket Size | 3/8 in |
Weight | 0.3 LB |
EAN or UPC | 99575804403 |