text.skipToContent text.skipToNavigation


80484

Standard Metric Socket

Item #101376750
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 8 mm Socket Size
  • 12 Points

Specifications

Bolt Clearance 0.283 in
Inch/Metric Metric
Socket Drive Size 3/8 in
Finish Full Polish Chrome
Length 0.984 in
Socket Size 8 mm
Wrench Depth 0.295 in
Wrench End 0.472 in
No. of Points 12
Length to Shoulder 0.453 in
Length Type Standard
Drive End Diameter 0.669 in
Weight 0.044 LB
Package Quantity 1.0 Piece
EAN or UPC 99575804847
Close Compare List Open Compare List Toggle

Product Comparison