text.skipToContent text.skipToNavigation


80503

Standard SAE Socket

Item #101373397
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 11/16 in Socket Size
  • 12 Points

Specifications

No. of Points 12
Socket Drive Size 3/8 in
Drive End Diameter 0.941 in
Wrench End 0.941 in
Bolt Clearance 0.354 in
Inch/Metric SAE
Length Type Standard
Socket Size 11/16 in
Finish Full Polish Chrome
Wrench Depth 0.492 in
Length to Shoulder 0.453 in
Length 0.984 in
Weight 0.105 LB
EAN or UPC 99575805035
Close Compare List Open Compare List Toggle

Product Comparison