text.skipToContent text.skipToNavigation


80529

Deep Metric Socket

Item #101418389
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 15 mm Socket Size
  • 12 Points

Specifications

Bolt Clearance 0.335 in
Inch/Metric Metric
No. of Points 12
Socket Drive Size 3/8 in
Drive End Diameter 0.819 in
Wrench Depth 0.35 in
Wrench End 0.819 in
Socket Size 15 mm
Length 2 1/2 in
Finish Full Polish Chrome
Length Type Deep
Length to Shoulder 1.142 in
Weight 0.092 LB
Package Quantity 1.0 Piece
EAN or UPC 99575805295
Close Compare List Open Compare List Toggle

Product Comparison