text.skipToContent text.skipToNavigation


80534

Torx® Bit Socket

Item #101646986
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • T15 Socket Size

Specifications

Socket Type Torx® Bit
Nose Diameter 0.59 in
Bit Length 0.984 in
Length Type Standard
Drive End Diameter 0.688 in
Inch/Metric Torx®
Socket Drive Size 3/8 in
Length 1.85 in
Exposed Bit Length 0.788 in
Weight 0.02 LB
EAN or UPC 99575805349
Close Compare List Open Compare List Toggle

Product Comparison