text.skipToContent text.skipToNavigation


80535

Torx® Bit Socket

Item #101639661
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • T20 Socket Size

Specifications

Socket Type Torx® Bit
Inch/Metric Torx®
Bit Length 0.984 in
Length Type Standard
Exposed Bit Length 0.788 in
Nose Diameter 0.59 in
Drive End Diameter 0.688 in
Socket Drive Size 3/8 in
Length 1.85 in
Weight 0.1 LB
EAN or UPC 99575805356
Close Compare List Open Compare List Toggle

Product Comparison