text.skipToContent text.skipToNavigation


80583

External Torx® Socket Set

Item #101376755
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 13 Pieces
  • Torx®

Specifications

Socket Type E-Torx®
Socket Drive Size 1/2 in
No. of Pieces 13
Length Type Standard
Inch/Metric Torx®
Socket Size Range E4 to E24
Weight 2.082 LB
Package Quantity 1.0 Piece
EAN or UPC 99575805837
Close Compare List Open Compare List Toggle

Product Comparison