text.skipToContent text.skipToNavigation


80592

Deep SAE Socket

Item #101673827
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 15/16 in Socket Size
  • 6 Points

Specifications

Wrench End 1.252 in
Drive End Diameter 1.205 in
Socket Size 15/16 in
Wrench Depth 0.567 in
Length Type Deep
Finish Full Polish Chrome
Bolt Clearance 0.335 in
Length to Shoulder 1.142 in
Length 2 1/2 in
Socket Drive Size 3/8 in
Inch/Metric SAE
No. of Points 6
Weight 0.46 LB
Package Quantity 1.0 Piece
EAN or UPC 99575805929
Close Compare List Open Compare List Toggle

Product Comparison