Product details
- 3/8 in Socket Drive Size
- 20 mm Socket Size
- 12 Points
Specifications
Finish | Full Polish Chrome |
Inch/Metric | Metric |
Socket Drive Size | 3/8 in |
Length Type | Standard |
Length to Shoulder | 0.453 in |
Wrench End | 1.063 in |
Drive End Diameter | 1.016 in |
Bolt Clearance | 0.354 in |
Socket Size | 20 mm |
Wrench Depth | 0.591 in |
No. of Points | 12 |
Length | 1.102 in |
Weight | 0.165 LB |
EAN or UPC | 99575805967 |