text.skipToContent text.skipToNavigation


80607D

Standard SAE Socket

Item #101383278
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 3/4 in Socket Size
  • 6 Points

Specifications

Length Type Standard
Socket Size 3/4 in
Drive End Diameter 1.02 in
Finish Full Polish Chrome
Inch/Metric SAE
Wrench Depth 0.768 in
Wrench End 1.02 in
Bolt Clearance 0.472 in
Length 1.488 in
No. of Points 6
Length to Shoulder 0.748 in
Socket Drive Size 1/2 in
Weight 0.176 LB
Package Quantity 1.0 Piece
EAN or UPC 99575806070
Close Compare List Open Compare List Toggle

Product Comparison