text.skipToContent text.skipToNavigation


80702

Metric Socket Set

Item #101396110
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 13 Pieces
  • Metric
  • 6 Points

Specifications

Length Type Standard
No. of Points 6
Socket Size Range 12 mm to 24 mm
No. of Pieces 13
Finish Full Polish Chrome
Socket Drive Size 1/2 in
Inch/Metric Metric
Weight 2.645 LB
Package Quantity 1.0 Piece
EAN or UPC 99575807022
Close Compare List Open Compare List Toggle

Product Comparison