text.skipToContent text.skipToNavigation


80709

28 Piece Mechanic's Tool Set

Item #101374889
each
    Shipment Options

Product details

  • Metric
  • 28 Pieces
  • 1/2 in Socket Drive Size
  • 6 Point

Specifications

Size Range [Max] 24 mm
Size Range [Min] 10 mm
Inch/Metric Metric
Socket Drive Size 1/2 in
No. of Points 6
No. of Pieces 28
Socket Series Standard
Deep
Material Full Polish Chrome
Weight 11.5 LB
Package Quantity 1.0 Piece
EAN or UPC 99575807091
Close Compare List Open Compare List Toggle

Product Comparison