text.skipToContent text.skipToNavigation


80710D

Metric Socket Set

Item #115119587
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 13 Pieces
  • Metric
  • 12 Points

Specifications

Socket Drive Size 1/2 in
Length Type Standard
No. of Points 12
Socket Size Range 12 mm to 24 mm
No. of Pieces 13
Inch/Metric Metric
Finish Full Polish Chrome
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575807107
Close Compare List Open Compare List Toggle

Product Comparison