text.skipToContent text.skipToNavigation


80711

SAE Socket Set

Item #101381439
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 11 Pieces
  • SAE
  • 12 Points

Specifications

Length Type Standard
Socket Size Range 1/2 in to 1 1/8 in
Socket Drive Size 1/2 in
Inch/Metric SAE
Finish Full Polish Chrome
No. of Points 12
No. of Pieces 11
Weight 2.863 LB
Package Quantity 1.0 Piece
EAN or UPC 99575807114
Close Compare List Open Compare List Toggle

Product Comparison