text.skipToContent text.skipToNavigation


80722

Torx® Bit Socket Set

Item #101385442
each
    Shipment Options

Product details

  • 1/4 in, 3/8 in Socket Drive Size
  • 10 Pieces
  • Torx®

Specifications

No. of Pieces 10
Socket Drive Size 1/4 in, 3/8 in
Size Range [Max] T55, E18, 3/8 in, 10 mm
Inch/Metric Torx®
Length Type Standard
Socket Type Torx® Bit
Size Range [Min] T10
Weight 0.979 LB
Package Quantity 1.0 Piece
EAN or UPC 99575807220
Close Compare List Open Compare List Toggle

Product Comparison