text.skipToContent text.skipToNavigation


80976

Universal External Torx® Socket

Item #115119492
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • E4 Socket Size

Specifications

Socket Type External TORX®
Drive End Diameter 0.74 in
Inch/Metric Torx®
Socket Drive Size 3/8 in
Length 2.05 in
Weight 0.0 LB
EAN or UPC 99575809767
Close Compare List Open Compare List Toggle

Product Comparison