Product details
- 3/8 in Socket Drive Size
- E5 Socket Size
features
- Universal joint allows for greater access
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
Specifications
Magnetic | No |
Finish | Full Polish Chrome |
Length | 2.050 in |
Socket Size | E5 |
Socket Type | External TORX® |
Overall Length | 2.05 in |
Socket Drive Size | 3/8 in |
Drive End | 0.74 in |
Material | Alloy Steel |
Tip Type | External Torx |
Inch/Metric | Torx® |
Drive End Diameter | 0.74 in |
Weight | 0.0 LB |
EAN or UPC | 99575809774 |