Product details
- 1/4 in Drive Size
- 5.630 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 45-tooth teardrop shaped head with on/off switch allow even more access in tight spaces
- Quick release design allows for rapid socket removal
- Bright chrome finish wipes clean easily and resists rust or corrosion
- Meets or exceeds ASME specifications
Specifications
Head Thickness | 0.47 in |
No. of Teeth | 45 |
Handle Type | Standard |
Head Width | 1 in |
Drive Type | Square |
Finish | Full Polish Chrome |
Overall Length | 5.630 in |
Knurled | No |
Ratchet Type | Quick Release |
Angle | 8 degrees |
Drive Size | 1/4 in |
Lockable | No |
Head Style | Teardrop |
Weight | 0.35 LB |
EAN or UPC | 99575810145 |