text.skipToContent text.skipToNavigation


81101

Standard Extension

Item #101383289
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 2 in Overall Length
  • Standard Extension
  • Full Polish Chrome Finish

Specifications

Overall Length 2 in
Finish Full Polish Chrome
Socket Drive Size 1/4 in
Lockable No
Knurled Yes
Extension Type Standard
Weight 0.044 LB
EAN or UPC 99575811012
Close Compare List Open Compare List Toggle

Product Comparison