Product details
- 1/4 in Socket Drive Size
- T30 Socket Size
- Alloy Steel Material
- 0.98 in Overall Length
features
- Short overall length provides better access in tight spaces
- S2 steel for strength and durability
- Hard stamped size markings
- Satin finish for corrosion protection and simple cleaning
- Compact design provides additional access compared to standard bit sockets
Specifications
Length | 0.980 in |
Drive End Diameter | 0.472 in |
Tip Type | Torx® |
Socket Type | Torx® Bit |
Magnetic | No |
Drive End | 0.472 in |
Material | Alloy Steel |
Inch/Metric | Torx® |
Socket Drive Size | 1/4 in |
Length Type | Stubby |
Socket Size | T30 |
Finish | Satin Chrome |
Overall Length | 0.98 in |
Weight | 0.0 LB |
EAN or UPC | 99575811890 |