Product details
- 3/8 in Drive Size
- 8.39 in Overall Length
- Standard Handle Type
Specifications
Ratchet Type | Non-Quick Release |
Head Style | Teardrop |
Drive Size | 3/8 in |
No. of Teeth | 84 |
Head Width | 1 1/4 in |
Knurled | No |
Overall Length | 8.39 in |
Handle Type | Standard |
Angle | 4.3 degrees |
Lockable | No |
Head Thickness | 0.47 in |
Finish | Chrome |
Weight | 0.01 LB |
EAN or UPC | 99575810008 |