Product details
- 3/8 in Drive Size
- 7.87 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
Specifications
Head Width | 1 1/4 in |
Ratchet Type | Quick Release |
Knurled | No |
Drive Size | 3/8 in |
Head Thickness | 0.57 in |
Angle | 6 degrees |
Head Style | Teardrop |
No. of Teeth | 45 |
Overall Length | 7.87 in |
Finish | Chrome |
Handle Type | Standard |
Lockable | No |
Weight | 0.7 LB |
EAN or UPC | 99575812187 |