text.skipToContent text.skipToNavigation
  • This part may be obsolete or discontinued but limited quantities may exist.


81304F

Full Polish Teardrop Ratchet

Item #102323646
each
    Shipment Options

Product details

  • 1/2 in Drive Size
  • 11 in Overall Length
  • Standard Handle Type

Specifications

Head Thickness 0.64 in
Lockable No
No. of Teeth 84
Ratchet Type Non-Quick Release
Finish Chrome
Angle 4.3 degrees
Knurled No
Head Width 1.72 in
Head Style Teardrop
Overall Length 11 in
Handle Type Standard
Drive Size 1/2 in
Weight 0.001 LB
Package Quantity 1.0 Piece
EAN or UPC 99575813146
Close Compare List Open Compare List Toggle

Product Comparison