text.skipToContent text.skipToNavigation


81312

Speeder Handle

Item #101647367
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 19 in Overall Length

Specifications

Socket Drive Size 1/2 in
Finish Full Polish
Handle Type Spinner
Overall Length 19 in
Weight 1.4 LB
Package Quantity 1.0 Piece
EAN or UPC 99575813122
Close Compare List Open Compare List Toggle

Product Comparison