Product details
- 1/2 in Socket Drive Size
- 3 in Overall Length
- Standard Extension
- Full Polish Chrome Finish
Specifications
Socket Drive Size | 1/2 in |
Overall Length | 3 in |
Lockable | No |
Extension Type | Standard |
Knurled | Yes |
Finish | Full Polish Chrome |
Weight | 0.264 LB |
EAN or UPC | 99575813405 |